Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, ANSI, Hi-Viz, Orange, XL
Mfr # 62160
Zoro # G8008211
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim
- Material Polyester
- Standards ANSI 107
- Length 55 91/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62160
- Zoro # G8008211
- UPC # 720609621603
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 55 91/100 in |
Vest Size | XL |
Reflective Stripe Width | 2 in |
Details
Stripe Color | Silver |
Item | Safety Vest,ANSI,Hi-Viz,Orange,XL |
Features | Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim |
Color | Orange |
Material | Polyester |
Standards | ANSI 107 |
ANSI Class | 2 |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
Number of Outside Pockets | 4 |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Pocket Location | Inside Waist, Outside Waist |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 3 |
Includes LED Lights | No |
Total Number of Pockets | 7 |
Description
Safety Vest,ANSI,Hi-Viz,Orange,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 2, Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- ERGODYNE Bump Cap, Long, Navy (23345)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 3XL (61662)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, M (61647)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2LL)
- Erb Safety Workwear and Protective Clothing