Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, ANSI, Hi-Viz, Orange, L
Mfr # 62159
Zoro # G8008257
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim
- Material Polyester
- Standards ANSI 107
- Length 51 97/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62159
- Zoro # G8008257
- UPC # 720609621597
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 51 97/100 in |
Vest Size | L |
Reflective Stripe Width | 2 in |
Details
Stripe Color | Silver |
Features | Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim |
Item | Safety Vest,ANSI,Hi-Viz,Orange,L |
Material | Polyester |
Color | Orange |
Standards | ANSI 107 |
Number of Pockets with Closure | 2 |
ANSI Class | 2 |
Closure Type | Zipper |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Total Number of Pockets | 7 |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 4 |
Pocket Location | Inside Waist, Outside Waist |
Includes LED Lights | No |
Fabric Construction | Mesh |
Description
Safety Vest,ANSI,Hi-Viz,Orange,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 2, Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Heavy Duty Blast Suit, Large (07-755-L)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- OCCUNOMIX Medium Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YM)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 2XL (62154)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 5XL (61925)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- Erb Safety High Visibility Clothing