Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, ANSI, Hi-Viz, Lime, L
Mfr # 62152
Zoro # G8008141
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim
- Material Polyester
- Standards ANSI 107
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62152
- Zoro # G8008141
- UPC # 720609621528
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 51 97/100 in |
Reflective Stripe Width | 2 in |
Details
Stripe Color | Silver |
Features | Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim |
Material | Polyester |
Standards | ANSI 107 |
Color | Lime |
Item | Safety Vest,ANSI,Hi-Viz,Lime,L |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
ANSI Class | 2 |
Number of Inside Pockets | 3 |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 4 |
Pocket Location | Inside Waist, Outside Waist |
Total Number of Pockets | 7 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Description
Safety Vest,ANSI,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 2, Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-8-101)
- SPENCO Orthotic Insole, Unisex, PR (4621003)
- FIRST ALERT BRK 10YR CO Detector (1039753)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, 2XL (62161)
- ERB SAFETY Break Away Vest, Cl2, X-Back, HiViz, Lime, XL (61735)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, MD (62660)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 5XL (61653)
- TY-FLOT FME Monitor Vests, 4XL, Orange (FMEVEST4XOR)
- Erb Safety High Visibility Clothing