Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, ANSI, Hi-Viz, Lime, 4XL
Mfr # 62156
Zoro # G8008178
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Solid Tricot Front with Mesh Back
- Standards ANSI 107 Class 2
- Features Surveyor Vest; Zipper Front; 2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Flapped Gusseted Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62156
- Zoro # G8008178
- UPC # 720609621566
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Details
Color | Lime with Silver Tape |
Material | 100% Polyester Solid Tricot Front with Mesh Back |
Standards | ANSI 107 Class 2 |
Item | Safety Vest,ANSI,Hi-Viz,Lime,4XL |
Features | Surveyor Vest; Zipper Front; 2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Flapped Gusseted Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides |
Description
Safety Vest,ANSI,Hi-Viz,Lime,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-461)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, M (RH-GSWT-M)
- 3M Filter Retainer, For D8000 Series (D701)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, LG (62137)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- ERB SAFETY Vest, Flame Resistant, Hi-Viz, Lime, XL (61265)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- TOUGH DUCK Safety Vest 5-Point Tear-away, S9I011-BLA (S9i011)
- Erb Safety High Visibility Clothing