Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, ANSI, Hi-Viz, Lime, 3XL
Mfr # 62155
Zoro # G8008150
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim
- Material Polyester
- Pockets 7-9
- Vest Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62155
- Zoro # G8008150
- UPC # 720609621559
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Vest Size | 3XL |
Length | 62 99/100 in |
Reflective Stripe Width | 2 in |
Details
Standards | ANSI 107 |
Features | Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim |
Item | Safety Vest,ANSI,Hi-Viz,Lime,3XL |
Color | Lime |
Material | Polyester |
Pockets | 7-9 |
Stripe Color | Silver |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
ANSI Class | 2 |
Number of Outside Pockets | 4 |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 3 |
Total Number of Pockets | 7 |
Pocket Location | Inside Waist, Outside Waist |
Includes LED Lights | No |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Description
Safety Vest,ANSI,Hi-Viz,Lime,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 2, Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, L (53YL18)
- KONG USA Oval Steel Carbon Steel Straight Gate Uiaa Ce (463100Z00KK)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, L (62159)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, L (65041)
- ERB SAFETY Aware Wear® Non-ANSI Vest, 61728 - Pink, One Size (61728)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- OPEN ROAD Safety Vest, Zipper, Orange, 2/3XL, PK25 (U6109O-2XL/3XL)
- Erb Safety Traffic Safety Vests and Apparel