Shop All Safety Glasses
This Product is Discontinued
Erb Safety
Safety Glasses, Soft Pink Scratch-Resistant (Discontinued)
Mfr # 18596
Zoro # G8001415
This Product is Discontinued
Key Features
- Lens Color Soft Pink
- Frame Color Pink
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 18596
- Zoro # G8001415
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Soft Pink |
Frame Color | Pink |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Women's |
Series | GRACE |
Standards | ANSI Z87.1 |
Features | Wraparound Single Lens; Rubberized Temple Tips to Provide Additional Grip; Integrated Nose Pads |
Primary Lens Color | Pink |
Description
Safety Glasses,Pink Frame,Pink/Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.