Shop All Safety Glasses
Erb Safety
Safety Glasses, Smoke Frame, Clr, Anti-Fog, Clear Anti-Static, Scratch-Resistant
Mfr # 16400
Zoro # G8002289
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; IOS 9001:2008
- Frame Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 16400
- Zoro # G8002289
- UPC # 720609164001
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Anti-Static, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; IOS 9001:2008 |
Item | Safety Glasses |
Frame Color | Smoke |
Series | SPORT BOAS |
Primary Lens Color | Clear |
Primary Frame Color | Gray |
Features | Adjustable Elastic Band affords Optimal Comfort; Soft Gel Brow Cushion Offers Additional Protection; Soft Gel Nosepiece with Finger-like Design Holds Eyewear Comfortably in Place |
Description
Safety Glasses,Smoke Frame,Clr,Anti-Fog
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- BDG Lined Grain Goatskin 1-Finger Mitt, 2X-Large (50-9-5011-X2L)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners White, 25PK (VSC-ROUND-WHITE)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15656)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- ERB SAFETY Safety Glasses, Blk Ratcheting Tmpls, Grey, Gray Scratch-Resistant (17936)
- ERB SAFETY Safety Glasses, Clear, Hydrophobic, Clear Hydrophobic, Oleophobic, Scratch-Resistant (17451)
- ERB SAFETY Octane Safety Glasses, Camo Frame, Gray Anti-Fog Lenses (15335)
- OPTIC MAX Rainbow Shaded Safety Glasses, Full Polycarbonate Lens (100RB)
- Erb Safety Safety Glasses