Shop All Safety Glasses
Erb Safety
Safety Glasses, Smoke Blu Frm, Blu Mirror, Blue Mirror High-Gloss Finish
Mfr # 16506
Zoro # G8002499
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue Mirror
- Lens Coating High-Gloss Finish
- Lens Material Polycarbonate
- Standards ANSI Z87.1; ISO 9001:2008
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 16506
- Zoro # G8002499
- UPC # 720609165060
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Blue Mirror |
Lens Coating | High-Gloss Finish |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Gray |
Series | Superbs |
Primary Frame Color | Gray |
Features | Wraparound Design; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws |
Primary Lens Color | Blue |
Description
Safety Glasses,Smoke Blu Frm,Blu Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 23" H (SPKO-30)
- MSA SAFETY Visor, Polycarb, Clear, 9-1/2x17 In (10115863)
- WERNER Full Body Harness, Vest Style, XL (H332004)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15328)
- ERB SAFETY Safety Glasses, Blk Frame, Grey, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15327)
- ERB SAFETY Safety Glasses, Camo Frame, Silver Mirror, Silver Mirror Scratch-Resistant (18048)
- ERB SAFETY Kick Safety Glasses, Blue Temples, Clear Anti-Fog Lenses (17506)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- Erb Safety Eye Protection