Shop All Safety Glasses
Erb Safety
Safety Glasses, Red Frame, Gray, Gray Scratch-Resistant
Mfr # 15334
Zoro # G8002097
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Red
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 15334
- Zoro # G8002097
- UPC # 720609153340
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses,Red Frame,Gray |
Lens Color | Gray |
Frame Color | Red |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | OCTANE |
Standards | ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15 |
Features | Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad |
Includes | Strap |
Description
Safety Glasses,Red Frame,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BK30YP)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0513B/9L)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- ERB SAFETY Clear Polycarbonate Anti-Fog, Scratch-Resistant (18620)
- ERB SAFETY Polarized Safety Glasses, Smoke Lens (18019)
- ERB SAFETY Safety Glasses, Gray Anti-Fog (17998)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (18610)
- ERB SAFETY Safety Glasses, Black Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (15330)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (RP313PF)
- Erb Safety Eye Protection