Shop All Safety Glasses
Erb Safety
Safety Glasses, Purple Frame, Clear, Clear Scratch-Resistant
Mfr # 15350
Zoro # G8002429
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Standards ANSI Z87.1; ISO 9001:2008
- Frame Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 15350
- Zoro # G8002429
- UPC # 720609153500
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Purple |
Series | SUSAN |
Primary Lens Color | Clear |
Primary Frame Color | Purple |
Features | Ergonomically Correct; Fits Most Face Types; Soft Rubber Nose Pad and Temple Tips |
Description
Safety Glasses,Purple Frame,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- NMC Do Not Block Sign, M104G (M104G)
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 10.1oz Tube (FR-STI-LC150)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- ERB SAFETY Safety Glasses, Smoke Frm, Smoke, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15657)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17957)
- ERB SAFETY Safety Glasses, Clear Frame, Clear, Clear Scratch-Resistant (15529)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17954)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (S7220ST)
- Erb Safety Safety Glasses