Shop All Reader Eyewear
Erb Safety
Safety Glasses, Grey Frm, Grey, Bifocal, 1.5, Gray Scratch-Resistant
Mfr # 17993
Zoro # G8001939
original price:
$3.28
2% off
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 17993
- Zoro # G8001939
- UPC # 720609179937
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses,Grey Frm,Grey,Bifocal,1.5 |
Frame Color | Gray |
Series | IPROTECT Readers |
Primary Lens Color | Gray |
Features | Comfortable; Offered in Readers Style; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws; +1.5 Bifocal Powers |
Description
Safety Glasses,Grey Frm,Grey,Bifocal,1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Belt Extender, NIOSH, Rubber, Universal (TR-627X)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 3X (4877DN RG 3XL)
- FRONTLINE Reusable 5K Concrete Anchor Bolt (COB345K)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, M, 100 PK, White (GRDR-MD-1-T)
- ERB SAFETY Safety Glasses, Clear +1.0, Black, Clear Scratch-Resistant (17600)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 2.5, Gray Scratch-Resistant (17995)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 2.0, Clear Scratch-Resistant (17989)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 1.5, Clear Scratch-Resistant (17988)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 2.0, Gray Scratch-Resistant (17994)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 2.5, Clear Scratch-Resistant (17990)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11378-00000-20)
- Erb Safety Eye Protection