Shop All Safety Glasses
Erb Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # 18623
Zoro # G6109302
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 18623
- Zoro # G6109302
- UPC # 720609186232
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Girl Power at Work, Gender Women's, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Cushioned, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1 High Impact
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYLG000200)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- C.H. HANSON Blank Tag, 3 in. W, Silver, Aluminum, PK100 (41316)
- MSA SAFETY Adaptor, G1 APR (10144231-SP)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17957)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- ERB SAFETY Safety Glasses, Clear Anti-Fog (18000)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- ERB SAFETY Safety Glasses, Purple Frame, Clear, Clear Scratch-Resistant (15350)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Blue Frame, Clear Lens (S1101SGAF)
- Erb Safety Safety Glasses