Shop All Safety Glasses
Erb Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # 17954
Zoro # G5180926
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 17954
- Zoro # G5180926
- UPC # 720609179548
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Girl Power at Work, Gender Women's, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Pink, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Pink, Temple Style Vented, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1 High Impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02130)
- PETZL Hook Lanyard, 3 m, Aluminum (L052CA01)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17957)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- ERB SAFETY Octane Safety Glasses, Camo Frame, Gray Anti-Fog Lenses (15335)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (16859)
- ERB SAFETY Safety Glasses, Blk Frame, Brown, Polarized, Brown Smoke Polarized Scratch-Resistant (18617)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (THOR)
- Erb Safety Eye Protection