Shop All Safety Glasses
Erb Safety
Safety Glasses, Gray, Black temples, Gray Scratch-Resistant
Mfr # 16268
Zoro # G5314659
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Series I-FIT FLEX
- Standards ANSI Z87.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 16268
- Zoro # G5314659
- UPC # 720609162687
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Series | I-FIT FLEX |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | Frameless Design; Flexible Temples; Cushioned Nose Pads; Dielectric; No Metal Parts |
Primary Lens Color | Gray |
Description
Safety Glasses, Gray, Black temples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 7, 1 PR (29-865)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue (62825)
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1955XL)
- ERB SAFETY Safety Glasses, Blue Frame, Smoke, Gray High-Gloss Finish (16500)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- ERB SAFETY Safety Glasses, Pink Camo Frame, Gray, Gray Scratch-Resistant (15342)
- ERB SAFETY Safety Glasses Gray, Green temples (16269)
- ERB SAFETY Safety Glasses, Polarized, Brown, Brown Smoke Polarized Scratch-Resistant (17913)
- ERB SAFETY Live Free Safety Glasses, Camo Frame And Aussie Gray Lens (18042)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2205)
- Erb Safety Safety Glasses