Shop All Safety Glasses
Erb Safety
Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant
Mfr # 17060
Zoro # G8001561
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color I/O Mirror
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 17060
- Zoro # G8001561
- UPC # 720609170606
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | I/O Mirror |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Clear |
Series | INHIBITOR NXT |
Features | Frameless Wraparound Design; 9.5 Base Curve Single Lens; Soft Non-Slip Rubber Temple Tips; Stainless Steel Hinge Screws; Integrated Nose Pads |
Primary Lens Color | Mirror |
Description
Safety Glasses,Clr Tmpls,In/Out,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (99-1-6100B-XL)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17957)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15328)
- ERB SAFETY Safety Glasses, Clear Temples, Clear, Clear Scratch-Resistant (17056)
- ERB SAFETY Safety Glasses, Gray, Hydrophobic, Gray Hydrophobic, Oleophobic, Scratch-Resistant (17450)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- Erb Safety Safety Glasses