Shop All Safety Glasses
This Product is Discontinued
Erb Safety
Safety Glasses, Clr Tmpls, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (Discontinued)
Mfr # 17058
Zoro # G8001589
This Product is Discontinued
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 17058
- Zoro # G8001589
- UPC # 720609170583
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Clear |
Series | INHIBITOR NXT |
Features | Frameless Wraparound Design; 9.5 Base Curve Single Lens; Soft Non-Slip Rubber Temple Tips; Stainless Steel Hinge Screws; Integrated Nose Pads |
Description
Safety Glasses,Clr Tmpls,Clr,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.