Shop All Reader Eyewear
Erb Safety
Safety Glasses, Clr Frame, Clr, Bifocal, 2.5, Clear Scratch-Resistant
Mfr # 17990
Zoro # G8001981
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 17990
- Zoro # G8001981
- UPC # 720609179906
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses,Clr Frame,Clr,Bifocal,2.5 |
Frame Color | Clear |
Series | IPROTECT Readers |
Features | Comfortable; Offered in Readers Style; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws; +2.5 Bifocal Powers |
Primary Lens Color | Clear |
Description
Safety Glasses,Clr Frame,Clr,Bifocal,2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- BANNER STAKES PLUS Cart Pkg w/Tray, Yw/Blk Dgnl Stp Bnr (PL4008T)
- POWERFLARE Mgnet Rech, 6, White Lt, Ylw Shell (PF6P-210RM-W-Y)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034YB)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 2.0, Clear Scratch-Resistant (17989)
- ERB SAFETY IProtect® Reader Safety Glasses, ERB Safety, 17989 - Clear Bifocal +2.0 Lens (17989)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 2.0, Gray Scratch-Resistant (17994)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 1.5, Clear Scratch-Resistant (17988)
- ERB SAFETY Safety Glasses, Clear +1.0, Black, Clear Scratch-Resistant (17600)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 1.5, Gray Scratch-Resistant (17993)
- KLEENGUARD V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair (20553)
- Erb Safety Reader Eyewear