Shop All Safety Glasses
Erb Safety
Safety Glasses, Clr, Anti-Fog, Black Frame, Clear Anti-Fog
Mfr # 15412
Zoro # G8000855
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Rubber
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 15412
- Zoro # G8000855
- UPC # 720609154125
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Rubber |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Black |
Series | Ammo |
Primary Frame Color | Black |
Features | Rubber Nose Pads; Stainless Steel Hinge Screws; 8 Base Curve; Wraparound Design Dual Lens |
Primary Lens Color | Clear |
Description
Safety Glasses,Clr,Anti-Fog,Black Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ106 M 100)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- LYLE RXR Traffic Sign, 12 in Height, 12 in Width, Aluminum, Circle, No Text (W10-1-12HA)
- ERB SAFETY Breakout Safety Glasses, Black Frame And Red Mirror Lens (18013)
- ERB SAFETY Safety Glasses, Red Frame, Gray, Gray Scratch-Resistant (15334)
- ERB SAFETY Safety Glasses, Blue Gray Tmpls, Blue Gray, Blue Gray Scratch-Resistant (17061)
- ERB SAFETY Safety Glasses, Gray Anti-Fog (17947)
- ERB SAFETY Safety Glasses, Smoke Frm, Smoke, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15401)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- 3M Safety Glasses, Amber Anti-Fog (S1203SGAF)
- Erb Safety Eye Protection