Shop All Safety Glasses
Erb Safety
Safety Glasses, Clear, Orange temples, Clear Scratch-Resistant
Mfr # 16267
Zoro # G5314701
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Standards ANSI Z87.1; ISO 9001:2008
- Series I-FIT FLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 16267
- Zoro # G5314701
- UPC # 720609162670
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Series | I-FIT FLEX |
Primary Lens Color | Clear |
Features | Frameless Design; Flexible Temples; Cushioned Nose Pads; Dielectric; No Metal Parts |
Description
Safety Glasses, Clear, Orange temples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Diamont Kids Assorted Color Safety Glasses for Children(12-Pack) (SH-VOSGK-CLLCT-ES13-12)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- ERB SAFETY Safety Glasses, Foam Frame, Grey, Anti-Fog, Clear Anti-Fog (15411)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- ERB SAFETY Clear Safety Glasses, Pink Temples, Clear (17958)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15328)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18622)
- ERB SAFETY Safety Glasses, Clear Temples, Clear, Clear Scratch-Resistant (17056)
- PYRAMEX Blue Mirror Lens Exeter Shooters Glasses (SB5175DT)
- Erb Safety Safety Glasses