Shop All Safety Glasses
Erb Safety
Safety Glasses, Clear Frame, Clear, Clear Scratch-Resistant
Mfr # 15529
Zoro # G8001555
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 15529
- Zoro # G8001555
- UPC # 720609155290
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Clear |
Series | INVASION |
Features | Soft Nose Pad for Comfortable Fit; Soft Rubber Temple for Ultra Hold and Flexibility; Frameless Wraparound Design; 9 Base Curve Single Lens |
Primary Lens Color | Clear |
Description
Safety Glasses,Clear Frame,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tyvek Coverall W Sleeve Ankle, 3XL, PK25, 3XL, 25 PK, White, Tyvek(R) (TY125SX3)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (GRPR-XL-1-T)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, L, 12PK (3280L)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- ERB SAFETY Safety Glasses, Clear Anti-Fog (18000)
- ERB SAFETY Safety Glasses, Gray Tmpls, Gray, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (17059)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- ERB SAFETY Octane Safety Glasses, Polarized, Black Frame And Gray Polarized Lens (15345)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- Erb Safety Eye Protection