Shop All Safety Glasses
This Product is Discontinued
Erb Safety
Safety Glasses, Clear Anti-Fog, Scratch-Resistant (Discontinued)
Mfr # 15530
Zoro # G8001500
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 15530
- Zoro # G8001500
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | INVASION |
Standards | ANSI Z87.1; ISO 9001:2008 |
Features | Soft Nose Pad for Comfortable Fit; Soft Rubber Temple for Ultra Hold and Flexibility; Frameless Wraparound Design; 9 Base Curve Single Lens |
Description
Safety Glasses,Clr Frame,Clr,Anti-Fog
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.