Shop All Safety Glasses
Erb Safety
Safety Glasses, Camo Frame, Yel, Anti-Fog, Amber Anti-Fog, Scratch-Resistant
Mfr # 15339
Zoro # G8001911
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
- Series Octane
- Primary Frame Color Camouflage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 15339
- Zoro # G8001911
- UPC # 720609153395
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Amber |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15 |
Item | Safety Glasses |
Frame Color | Camo |
Series | Octane |
Primary Frame Color | Camouflage |
Primary Lens Color | Amber |
Features | Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad |
Includes | Strap |
Description
Safety Glasses,Camo Frame,Yel,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- 2W INTERNATIONAL Hard Hat Sweat Band 3 Pack, 3PK (HSB-03)
- NUGEAR Black Nitrile, Coated Glove, L (NBK4100L1)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (16856)
- ERB SAFETY Safety Glasses, Smoke Frame, Clr, Anti-Fog, Clear Anti-Static, Scratch-Resistant (16400)
- ERB SAFETY Safety Glasses, Black Frame, Slvr Mirror, Silver Mirror Scratch-Resistant (17922)
- ERB SAFETY Overlander Safety Glasses, Glossy Blk Frame, Blue Silver Mirror Lenses (15592)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- Erb Safety Safety Glasses