Shop All Safety Glasses
Erb Safety
Safety Glasses, Camo Frame, Silver Mirror, Silver Mirror Scratch-Resistant
Mfr # 18048
Zoro # G8001640
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Standards ANSI Z87.1; ISO 9001:2008
- Frame Color Camo
- Series Live Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 18048
- Zoro # G8001640
- UPC # 720609180483
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Silver Mirror |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Camo |
Series | Live Free |
Features | Great Looking; Patriotic; Permanent Foam Cushion on Frame Interior; 8 Base Lens Curve; Stainless Steel Hinge Screws; Soft Nose Pads |
Primary Frame Color | Camouflage |
Description
Safety Glasses,Camo Frame,Silver Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-37-483)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Green (6706)
- VP RACING FUELS 5.5 GAL PATRIOTIC VP UTILITY JUG (35221-CA)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- ERB SAFETY Safety Glasses, Clear, Hydrophobic, Clear Hydrophobic, Oleophobic, Scratch-Resistant (17451)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (16859)
- ERB SAFETY Overlander Safety Glasses, Glossy Blk Frame, Blue Silver Mirror Lenses (15592)
- ERB SAFETY Safety Glasses, Smoke Frame, Smoke, Gray Scratch-Resistant (15280)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- ERB SAFETY Breakout Safety Glasses, Black Frame And Red Mirror Lens (18013)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- Erb Safety Eye Protection