Shop All Safety Glasses
Erb Safety
Safety Glasses, Black Temple, Clear, Clear Scratch-Resistant
Mfr # 17961
Zoro # G8001817
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Standards ANSI Z87.1; ISO 9001:2008
- Series IPROTECT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 17961
- Zoro # G8001817
- UPC # 720609179616
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Series | IPROTECT |
Primary Lens Color | Clear |
Features | Comfortable, Super Lightweight, Frameless Design; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws |
Description
Safety Glasses,Black Temple,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6363 (06363)
- ESS Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9014-07)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ERB SAFETY Safety Glasses, Black Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (15330)
- ERB SAFETY Sphere-X Ultimate(TM) with Ventilation Lens Slots, Clear Anti-Fog, Anti-Scratch, Anti-Static (SG-51C-AF)
- ERB SAFETY Overlander Safety Glasses, Glossy Blk Frame, Blue Silver Mirror Lenses (15592)
- ERB SAFETY Safety Glasses, Blk Frame, Grey, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15327)
- ERB SAFETY Safety Glasses, Smoke Frm, Smoke, Anti-Fog, Gray Anti-Static, Scratch-Resistant (16401)
- ERB SAFETY Safety Glasses, Gray Frame, In/Out, Mirror, Gray Scratch-Resistant (18615)
- SELLSTROM Safety Glasses, Mirror Lens, Scratch-Resistant, 12PK (S70731)
- Erb Safety Eye Protection