Shop All Safety Glasses
Erb Safety
Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant
Mfr # 18610
Zoro # G8001099
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Rubber
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008
- Series Commandos
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 18610
- Zoro # G8001099
- UPC # 720609186102
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Rubber |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Black |
Series | Commandos |
Primary Lens Color | Gray |
Features | 8 Base Curve Dual Lenses; Soft Rubber Nose Pads; Stainless Steel Hinge Screws |
Primary Frame Color | Black |
Description
Safety Glasses,Black Frame,Smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-DGFO-RW (669-C/36-DGFO-RW)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- HONEYWELL SERVUS Oversock Boots, Sz 13, 14" H, Black, Stl, PR (75145C/13)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, S, 1 PR (NSK26-08)
- ERB SAFETY Polarized Safety Glasses, Gray Lens (18012)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (17921)
- ERB SAFETY Safety Glasses, Gray, Orange temples (16270)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- ERB SAFETY Overlander Safety Glasses, Glossy Blk Frame, Blue Silver Mirror Lenses (15592)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Chemical Resistant, Scratch Resistant (11-28002-02)
- Erb Safety Eye Protection