Shop All Safety Glasses
Erb Safety
Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant
Mfr # 17921
Zoro # G8000931
original price:
$12.03
46% off
new price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 17921
- Zoro # G8000931
- UPC # 720609179210
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Black |
Series | BoasX |
Features | Fashionable Sunglass Design; 8 Base Curve; Integrated Nose Pads |
Primary Frame Color | Black |
Primary Lens Color | Gray |
Description
Safety Glasses,Black Frame,Smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, XL, White, Polypropylene, Zipper (CVZ6-XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (E2QRW71A000)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- ERB SAFETY Safety Glasses, Camo Frame, Yel, Anti-Fog, Amber Anti-Fog, Scratch-Resistant (15339)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15328)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- ERB SAFETY Safety Glasses, Smoke Frame, Clr, Anti-Fog, Clear Anti-Static, Scratch-Resistant (16400)
- ERB SAFETY Safety Glasses, Gray Tmpls, Gray, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (17059)
- ERB SAFETY Safety Glasses, Pink Camo Frame, Gray, Gray Scratch-Resistant (15342)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (SD156-G2)
- Erb Safety Safety Glasses