Shop All Safety Glasses
Erb Safety
Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant
Mfr # 16806
Zoro # G8858145
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Rubber
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 16806
- Zoro # G8858145
- UPC # 720609168061
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Rubber |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Black |
Series | KEYSTONE |
Primary Lens Color | Gray |
Primary Frame Color | Black |
Features | 6.5 Base Curve Single Lens; Adjustable Nose Pads; Stainless Steel Hinge Screws |
Description
Safety Glasses,Black Frame,Smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3 in.H (GBLK700EC)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/FY/F7)
- ERB SAFETY Safety Glasses, Gray Frame, In/Out, Mirror, Gray Scratch-Resistant (18615)
- ERB SAFETY Sphere-X Ultimate(TM) with Ventilation Lens Slots, Clear Anti-Fog, Anti-Scratch, Anti-Static (SG-51C-AF)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- ERB SAFETY Safety Glasses, Gray Tmpls, Gray, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (17059)
- ERB SAFETY Safety Glasses Gray, Green temples (16269)
- ERB SAFETY Safety Glasses, Smoke Frame, Smoke, Gray Scratch-Resistant (15280)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- Erb Safety Eye Protection