Shop All Safety Glasses
Erb Safety
Safety Glasses, Black Frame, Slvr Mirror, Silver Mirror Scratch-Resistant
Mfr # 17922
Zoro # G8001001
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 17922
- Zoro # G8001001
- UPC # 720609179227
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Silver Mirror |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008 |
Item | Safety Glasses |
Frame Color | Black |
Series | BoasX |
Primary Lens Color | Mirror |
Features | Fashionable Sunglass Design; 8 Base Curve; Integrated Nose Pads |
Primary Frame Color | Black |
Description
Safety Glasses,Black Frame,Slvr Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- ACCUFORM Danger Sign, 16 in Height, 16 in Width, Vinyl, English (KDD714)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- PANDUIT Tag, "Danger Do Not Operate", 5 Tags (PVT-15)
- ERB SAFETY Safety Glasses, Blue Gray Tmpls, Blue Gray, Blue Gray Scratch-Resistant (17061)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- ERB SAFETY Safety Glasses, Smoke Frm, Smoke, Anti-Fog, Gray Anti-Static, Scratch-Resistant (16401)
- ERB SAFETY Safety Glasses, Red Mirror Scratch-Resistant (18043)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- ERB SAFETY Safety Glasses, Blk Frame, Grey, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15327)
- SCOTCH 3M Safety Glasses Gray Lens Gray Frame 1 pc (90954H1-DC-20)
- Erb Safety Safety Glasses