Shop All Safety Glasses
Erb Safety
Safety Glasses, Black Frame, Mirror, Hi Res Mirror Scratch-Resistant
Mfr # 15333
Zoro # G8001808
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
- Series Octane
- Primary Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 15333
- Zoro # G8001808
- UPC # 720609153333
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Hi Res Mirror |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15 |
Item | Safety Glasses |
Frame Color | Black |
Series | Octane |
Primary Frame Color | Black |
Features | Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad |
Primary Lens Color | Mirror |
Includes | Strap |
Description
Safety Glasses,Black Frame,Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Red, 24"x24 (15-1924-2424-623)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- 3M VERSAFLO PREM VISOR M-927 - EACH (3M37324)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ERB SAFETY Safety Glasses, Red Frame, Gray, Gray Scratch-Resistant (15334)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15328)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (16859)
- ERB SAFETY Breakout Safety Glasses, Black Frame And Red Mirror Lens (18013)
- ERB SAFETY Safety Glasses, Polarized, Brown, Brown Smoke Polarized Scratch-Resistant (17913)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- Erb Safety Safety Glasses