Shop All Traffic Safety Vests and Apparel
Erb Safety
S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, SM
Mfr # 63263
Zoro # G5224419
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63263
- Zoro # G5224419
- UPC # 720609632630
- Country of Origin Taiwan, Province of China
- Category Traffic Safety Vests and Apparel
Description
Non-ANSI economy Safety Vest made from 100% Polyester mesh body. Vest features zipper front closure and four pockets: 2 exterior waist pockets and 1 left chest pocket with pen compartment. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Mic tab on right side of vest. AwareLite reflective tape. Does not meet ANSI/ISEA 107-2015 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- GREAT STUFF DuPont Foam (99112831)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- ERB SAFETY Surveyor Vest, Deluxe, Lime, SM (62384)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, SM (63255)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, L (65041)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- Erb Safety Traffic Safety Vests and Apparel