Shop All Cut-Resistant Gloves
Erb Safety
Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, XL, PR
Mfr # 22488
Zoro # G4327568
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 22488
- Zoro # G4327568
- UPC # 720609224880
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Size XLarge. Each pair is on a retail ready header card. ANSI Cut Level A5. 13 gauge. Aramid with spandex and steel fibers provide high level of cut strength with a comfortable flexible fit. Nitrile Micro Foam Palm Coating provides excellent grip in a wide range of conditions. Elastic cuffs. Breathable. Excellent tear strength, abrasion and cut resistance. EN388: 4342.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC221123)
- ERB SAFETY A5A-110 Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, 3X, PR (22490)
- ERB SAFETY A4H-110 Republic ANSI Cut Level A4 HPPE Gloves, Nitrile Coated, LG, PR (22477)
- ERB SAFETY A2H-241 Republic ANSI Cut Level A2 HPPE Gloves, PU Coated, MD, PR (22471)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, MD, PR (22486)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, LG, PR (22487)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Large (IMPC5RA-0510)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG52TL)
- Erb Safety Gloves & Hand Protection