Shop All Cut-Resistant Gloves
Erb Safety
Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, LG, PR
Mfr # 22487
Zoro # G4327577
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 22487
- Zoro # G4327577
- UPC # 720609224873
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Size Large. Each pair is on a retail ready header card. ANSI Cut Level A5. 13 gauge. Aramid with spandex and steel fibers provide high level of cut strength with a comfortable flexible fit. Nitrile Micro Foam Palm Coating provides excellent grip in a wide range of conditions. Elastic cuffs. Breathable. Excellent tear strength, abrasion and cut resistance. EN388: 4342.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, XL (70129_290-XL)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1996)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- NMC Caution Watch Your Step Sign - Bilingual, ESC203PC (ESC203PC)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, XL, PR (22488)
- ERB SAFETY A5A-110 Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, 3X, PR (22490)
- ERB SAFETY A2H-241 Republic ANSI Cut Level A2 HPPE Gloves, PU Coated, MD, PR (22471)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, MD, PR (22486)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-12)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751 VEND)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- Erb Safety Gloves & Hand Protection