Shop All Hard Hat Accessories
Erb Safety
Replacement Slide-Lock Susp, I-505
Mfr # I505
Zoro # G5085071
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With Americana full brim hard hats
- Number of Suspension Points 4
- Suspension Adjustment Type Pinlock
- Fits Hat Size 6-1/2" to 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # I505
- Zoro # G5085071
- UPC # 720609192110
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat Suspension |
Material | Plastic/Nylon |
For Use With | Americana full brim hard hats |
Number of Suspension Points | 4 |
Suspension Adjustment Type | Pinlock |
Compatible with Manufacturer Model Number | 19200, 19201, 19202, 19203, 19204, 19205, 19206, 19208, 19210, 19330, 19331, 19332, 19334, 19336, 19337, 19341, 19342, 19351, 19352, 19537 |
Compatible with Brand | Americana |
Description
Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Americana Full Brim hard hats, Compatible Hard Hat/Helmet Brand Name AMERICANA, Compatible Hard Hat/Helmet Grainger Part Number 41N917, 41N918, 41N919, 41N920, 41N921, 53EA52, 53EA53, 53EA54, 53EA55, 53EA79, 53EA80, 53EA81, 53EA82, 53EA83, 53EA84, 53EA85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLHEG (MCSLHEG)
- CHILL-ITS BY ERGODYNE Multiband, Universal, Polyester (6485)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex (71221)
- FRED SILVER Half Dome Safety Mirror (PC-HD-36)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- ERB SAFETY 4-Point Chinstrap with Chin Guard for Americana Mega Ratchet Cap (19184)
- ERB SAFETY Repl 6-pt. Ratchet Suspension I-85R (19945)
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- ERB SAFETY Hard Hat Safety Light, ERB Safety 10031 - Red (10031)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20937)
- Erb Safety Head Protection