Shop All Hard Hat Accessories
Erb Safety
Repl 6-pt. Ratchet Suspension I-85R
Mfr # 19945
Zoro # G5062723
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With SD-CT
- Suspension Adjustment Type Ratchet
- Fits Hat Size 6-1/2" to 8"
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19945
- Zoro # G5062723
- UPC # 720609199454
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat Suspension |
Material | Plastic/Nylon |
For Use With | SD-CT |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Compatible with Brand | Omega II |
Compatible with Manufacturer Model Number | 19902, 19910, 19911, 19912, 19913, 19914, 19916, 19920, 19921, 19922, 19923, 19948, 19949, 19950, 19951, 19952, 19953, 19954, 19955, 19956, 19957, 19958, 19959, 19988, 19989, 19990, 19992, 19993, 19994 |
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size 6-1/2 to 8, For Use With Omega II Mega Ratchet Cap and Full Brim hard hats, Compatible Hard Hat/Helmet Brand Name OMEGA II, Compatible Hard Hat/Helmet Grainger Part Number 3JPH9, 3JPJ4, 41N876, 41N877, 41N878, 41N879, 41N880, 41N883, 41N884, 41N885, 41N886, 53EA16, 53EA17, 53EA18, 53EA19, 53EA20, 53EA21, 53EA22, 53EA23, 53EA24, 53EA34, 53EA35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 3 1 pc, 3PK (844813)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, 2XL (151800-410-060-23)
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- ERB SAFETY Repl 4-pt. Standard Suspension, I-575 (19780)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-505R (19428)
- ERB SAFETY 4-Point Chinstrap with Chin Guard for Americana Mega Ratchet Cap (19184)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- ERB SAFETY Replacement Slide-Lock Susp, I-85R (19141)
- DELTA PLUS Slot Adaptor, For Use With SD-CT Black, 1 PR (SA-29)
- Erb Safety Head Protection