Shop All Hard Hat Accessories
Erb Safety
Repl 4-pt. Ratchet Suspension, I-575R
Mfr # 19380
Zoro # G5062775
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With SD-CT
- Fits Hat Size 6-1/2" to 8"
- Number of Suspension Points 4
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19380
- Zoro # G5062775
- UPC # 720609193803
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat Suspension |
Material | Plastic/Nylon |
For Use With | SD-CT |
Number of Suspension Points | 4 |
Suspension Adjustment Type | Ratchet |
Compatible with Manufacturer Model Number | 19360, 19361, 19362, 19363, 19364, 19365, 19366, 19367, 19368, 19369, 19371, 19374, 19464, 19775, 20004, 20005, 20006 |
Compatible with Brand | Americana 360 |
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Americana & Americana360 Mega Ratchet hard hat, Compatible Hard Hat/Helmet Brand Name AMERICANA 360, Compatible Hard Hat/Helmet Grainger Part Number 22FF71, 41N887, 41N888, 41N889, 41N890, 41N891, 53EA39, 53EA40, 53EA41, 53EA42, 53EA43, 53EA90, 53EA91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size XL (30-1-903K-11)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- ERB SAFETY Replacement Slide-Lock Susp, I-85R (19141)
- ERB SAFETY Repl 6-pt. Ratchet Suspension I-85R (19945)
- ERB SAFETY Repl 4-pt. Standard Suspension, I-575 (19780)
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-505R (19428)
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- ERB SAFETY ERB ANSI Retroreflective Strip .5in x 22in L, Orange, 7 Strips (15967)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- Erb Safety Hard Hat Accessories