Shop All Rainsuits
Erb Safety
Raincoat, Oversized, Hi-Viz, Orange, XL-2XL
Mfr # 63012
Zoro # G8712965
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Length 31 1/2 in
- Size XL/2XL
- Material Polyester/Polyurethane Coating
- Color High Visibility Orange
- Length 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63012
- Zoro # G8712965
- UPC # 720609630124
- Country of Origin China
- Category Rainsuits
Dimensions
Jacket Length | 31 1/2 in |
Size | XL/2XL |
Length | 31-1/2" |
Details
Item | Raincoat,Oversized,Hi-Viz,Orange,XL-2XL |
Material | Polyester/Polyurethane Coating |
Color | High Visibility Orange |
Features | Detachable and Stowable Hood |
Description
Raincoat,Oversized,Hi-Viz,Orange,XL-2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (381XXL-10)
- FRED SILVER Convex Security Mirror (PLXR-36)
- REEBOK Safety Shoe, 8-1/2, M, Black, Composite, PR (RB4039)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Black (35-803-1523-603)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, M (V41108)
- RPS OUTDOORS Rps Hi-Viz Rainwear Suit - Yellow - L (51-133-15)
- CUSTOM LEATHERCRAFT RAIN SUIT HVY WT LARGE GREEN 3PC (R131L)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, L (3014-L)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- TINGLEY RUBBER Med Org Rainsuit (S63219.MD)
- TINGLEY Rain Suit, 3 Piece, 2XL (S56307 XXL)
- Erb Safety Rainsuits