Shop All Rain Pants
Erb Safety
Rain Pants, Hi-Viz, Reflective Trim, Lime, 6X
Mfr # 61517
Zoro # G4328444
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Polyurethane Coating
- Length 24
- Features Pocket Slits On Side with Rain Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61517
- Zoro # G4328444
- UPC # 720609614876
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 6XL |
Length | 24 |
Details
Item | Rain Pants |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Pocket Slits On Side with Rain Guard |
Description
Rain Pants meet ANSI Class E (Ensemble) when not worn with other ANSI 107 garment. 100% polyester 150D oxford with polyurethane coating. Rain pants are waterproof and feature pocket slits with rain guard on both sides, adjustable snap ankle closures and fly closure. Meets ANSI/ISEA 107-2015, Type R, Class 3 when worn with Class 2 or 3 upper garment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0324BY)
- NMC Danger Hot Surface Sign, D558PB (D558PB)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-EG_18x12 (T1-1818-EG_18x12)
- OIL-DRI Absorbent Oil Dri 25# (I05025)
- ERB SAFETY Bib Rain Pant, High Visibility, Lime, 3XL (63140)
- ERB SAFETY Rain Pants, HiViz, ReflectiveTrim, Lime, 2XL (61513)
- ERB SAFETY Rain Pants, Hi-Viz, Reflective Trim, Lime, L (61511)
- ERB SAFETY Rain Pants, Hi-Viz, Lime/Black, M (63514)
- ERB SAFETY Rain Pants, Hi-Viz, Orange, 2XL (61521)
- GUARDIAN Air Weave Breathable Rain Pants (967 OD XLG REG)
- UTILITY PRO Basic Waterproof Rain Pant, M (UHV823-M)
- Erb Safety Rain Gear