Shop All Rain Pants
Erb Safety
Rain Pants, Hi-Viz, Orange, 2XL
Mfr # 61521
Zoro # G8003558
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Polyurethane Coating
- Features Pocket Slits On Side with Rain Guard, Reflective Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61521
- Zoro # G8003558
- UPC # 720609615213
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Hi-Vis Rain Pant |
Color | High Visibility Orange |
Material | Polyester/Polyurethane Coating |
Features | Pocket Slits On Side with Rain Guard, Reflective Trim |
Description
Rain Pants,Hi-Viz,Orange,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Red (VST-212-RED)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- ERB SAFETY Rain Pants, HiViz, ReflectiveTrim, Lime, 2XL (61513)
- ERB SAFETY Rain Pants, Hi-Viz, Reflective Trim, Lime, L (61511)
- ERB SAFETY Rain Pants, Hi-Viz, Lime/Black, M (63514)
- ERB SAFETY Bib Rain Pant, High Visibility, Lime, 3XL (63140)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- VIKING Tempest Pant, Full Zip, Black, M (838PZ-M)
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- Erb Safety Rain Pants