Shop All High Visibility Jackets & Coats
Erb Safety
Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL
Mfr # 61503
Zoro # G8003777
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL/6XL
- Color High Visibility Orange
- Material Polyester/Polyurethane Coating
- Length 33-1/2"
- Features Attached Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61503
- Zoro # G8003777
- UPC # 720609615039
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL/6XL |
Length | 33-1/2" |
Details
Item | Rain Jckt,Oversized,HiViz,Orange,5XL-6XL |
Color | High Visibility Orange |
Material | Polyester/Polyurethane Coating |
Features | Attached Hood |
Description
Rain Jckt,Oversized,HiViz,Orange,5XL-6XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TST/IMPRESO RIBBON, ERC 27, PUR, 6/CTN (2481)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40294)
- RADIANS Lens Cleaning (LCD100)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, 2XL (62437)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, M (61480)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 4XL (V1130560U-4XL)
- Erb Safety Workwear and Protective Clothing