Shop All High Visibility Jackets & Coats
Erb Safety
Rain Jacket, Oversized, HiViz, Orange, 3XL-4XL
Mfr # 61502
Zoro # G8003759
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL/4XL
- Color High Visibility Orange
- Material Polyester/Polyurethane Coating
- Length 32-1/2"
- Features Attached Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61502
- Zoro # G8003759
- UPC # 720609615022
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL/4XL |
Length | 32-1/2" |
Details
Item | Rain Jckt,Oversized,HiViz,Orange,3XL-4XL |
Color | High Visibility Orange |
Material | Polyester/Polyurethane Coating |
Features | Attached Hood |
Description
Rain Jckt,Oversized,HiViz,Orange,3XL-4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1087-RA_14X10)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC136 (LELC136)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- Erb Safety High Visibility Jackets & Coats