Shop All High Visibility Jackets & Coats
Erb Safety
Rain Jacket, Oversized, HiViz, Lime, M-L
Mfr # 61495
Zoro # G8003786
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M/L
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 30-1/2"
- Features Attached Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61495
- Zoro # G8003786
- UPC # 720609614957
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M/L |
Length | 30-1/2" |
Details
Item | Rain Jacket,Oversized,HiViz,Lime,M-L |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Attached Hood |
Description
Rain Jacket,Oversized,HiViz,Lime,M-L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- PLUGFONES ComforTwist Ear Plugs, 23dB, Yellow, 5 PK (PRP-FY10)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, XL (61757)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 2XL (24316)
- Erb Safety Workwear and Protective Clothing