Erb Safety

Rain Jacket, Oversized, HiViz, Lime, 5XL-6XL


product price: $31.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5XL/6XL
  • Color High Visibility Lime
  • Material Polyester/Polyurethane Coating
  • Length 33-1/2"
  • Features Attached Hood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5XL/6XL
Length 33-1/2"

Details

Item Rain Jacket,Oversized,HiViz,Lime,5XL-6XL
Color High Visibility Lime
Material Polyester/Polyurethane Coating
Features Attached Hood

Description

Rain Jacket,Oversized,HiViz,Lime,5XL-6XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.