Shop All High Visibility Jackets & Coats
Erb Safety
Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL
Mfr # 61497
Zoro # G8003731
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL/4XL
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 32-1/2"
- Features Attached Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61497
- Zoro # G8003731
- UPC # 720609614971
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL/4XL |
Length | 32-1/2" |
Details
Item | Rain Jacket,Oversized,HiViz,Lime,3XL-4XL |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Attached Hood |
Description
Rain Jacket,Oversized,HiViz,Lime,3XL-4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32KXL)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 2XL, Polyester (63948)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- Erb Safety Workwear and Protective Clothing