Shop All High Visibility Jackets & Coats
Erb Safety
Rain Coat, Reflective Trim, HiViz, Lime, 4XL
Mfr # 61485
Zoro # G8003619
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 32-1/2"
- Features Detachable and Stowable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61485
- Zoro # G8003619
- UPC # 720609614858
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Length | 32-1/2" |
Details
Item | Rain Coat,Reflective Trim,HiViz,Lime,4XL |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Detachable and Stowable Hood |
Description
Rain Coat,Reflective Trim,HiViz,Lime,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TSK236VS)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- DIXON Brass Twist Nozzle, 4" (BTN75)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- TINGLEY Heat Retention Jacket, Class 3, 5XL (J26142)
- Erb Safety High Visibility Clothing