Shop All High Visibility Jackets & Coats
Erb Safety
Rain Coat, Reflective Trim, HiViz, Lime, 3XL
Mfr # 61484
Zoro # G8003661
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 32"
- Features Detachable and Stowable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61484
- Zoro # G8003661
- UPC # 720609614841
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 32" |
Details
Item | Rain Coat,Reflective Trim,HiViz,Lime,3XL |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Detachable and Stowable Hood |
Description
Rain Coat,Reflective Trim,HiViz,Lime,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Wtlnd Brn 10M (WET-998K-TN-100)
- BRADY Pipe Marker, Sprinkler Fire, 1 In.H (20466)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015B)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, XL (61757)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.MD)
- Erb Safety Workwear and Protective Clothing