Shop All High Visibility Jackets & Coats
Erb Safety
Rain Coat, Reflective Trim, Hi-Viz, Lime, M
Mfr # 61480
Zoro # G8003795
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 30"
- Features Detachable and Stowable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61480
- Zoro # G8003795
- UPC # 720609614803
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 30" |
Details
Item | Rain Coat,Reflective Trim,Hi-Viz,Lime,M |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Detachable and Stowable Hood |
Description
Rain Coat,Reflective Trim,Hi-Viz,Lime,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, Red (G52H15HDR100N)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, XL (62138)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-530B)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, XL (62030)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- Erb Safety High Visibility Clothing