Shop All High Visibility Jackets & Coats
Erb Safety
Rain Coat, Reflective Trim, Hi-Viz, Lime, L
Mfr # 61481
Zoro # G8003740
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 30-1/2"
- Features Detachable and Stowable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61481
- Zoro # G8003740
- UPC # 720609614810
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 30-1/2" |
Details
Item | Rain Coat,Reflective Trim,Hi-Viz,Lime,L |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Detachable and Stowable Hood |
Description
Rain Coat,Reflective Trim,Hi-Viz,Lime,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- OBERON BSX™ Series Inherently Fire Resistant 12 Calorie Arc Flash Coveralls (BSA-OB59NB-R3XL)
- BRADY Gauge Marking Label, 10x9, Yellow (30699)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 5XL-6XL (61498)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 2XL, Polyester (63948)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-TALL XL)
- Erb Safety Workwear and Protective Clothing