Shop All High Visibility Pants
Erb Safety
Pants, ClassE, Hi-Viz, Orange, Polyester, 2XL
Mfr # 65035
Zoro # G8003031
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class E, Class 3
- Features Front Pass Through Pockets with Rain Guard; 2 Back Pockets with Hook & Loop Closure; Zipper at Leg Opening; Class E (for Ensemble) when Worn without Other ANSI 107 Compliant Garments; Class 3 when Worn with a Class 2 or Class 3 Upper Garment
- Material 100% Polyester Mesh, Elastic Waist with Drawstring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 65035
- Zoro # G8003031
- UPC # 720609650351
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | 2XL |
Details
Item | Pants,Class E,Hi-Viz |
Color | Orange |
Standards | ANSI 107 Class E, Class 3 |
Features | Front Pass Through Pockets with Rain Guard; 2 Back Pockets with Hook & Loop Closure; Zipper at Leg Opening; Class E (for Ensemble) when Worn without Other ANSI 107 Compliant Garments; Class 3 when Worn with a Class 2 or Class 3 Upper Garment |
Material | 100% Polyester Mesh, Elastic Waist with Drawstring |
Description
Pants,ClassE,Hi-Viz,Orange,Polyester,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3020-L (9))
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ERB SAFETY Pants, Class E, Hi-Viz, Lime, Polyester, 3XL (65028)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 34 (LUX-TENBR-YXL)
- PIP High Visibility Pants, 44 in., Lime/Yellow (318-1771-LY/L)
- GLOWEAR BY ERGODYNE S/M Class E Two-Tone Pants, Orange (8911)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Small (LUX-TENR-YS)
- TINGLEY Icon LTE Hi-Vis Pants, 40" to 42" Waist Size (P27122)
- Erb Safety High Visibility Clothing