Shop All High Visibility Pants
Erb Safety
Pants, Class E, Hi-Viz, Lime, Polyester, 3XL
Mfr # 65028
Zoro # G8002900
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class E, Class 3
- Material 100% Polyester Mesh, Elastic Waist with Drawstring
- Features Front Pass Through Pockets with Rain Guard; 2 Back Pockets with Hook & Loop Closure; Zipper at Leg Opening; Class E (for Ensemble) when Worn without Other ANSI 107 Compliant Garments; Class 3 when Worn with a Class 2 or Class 3 Upper Garment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 65028
- Zoro # G8002900
- UPC # 720609650283
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | 3XL |
Details
Item | Pants,Class E,Hi-Viz |
Standards | ANSI 107 Class E, Class 3 |
Material | 100% Polyester Mesh, Elastic Waist with Drawstring |
Color | Lime |
Features | Front Pass Through Pockets with Rain Guard; 2 Back Pockets with Hook & Loop Closure; Zipper at Leg Opening; Class E (for Ensemble) when Worn without Other ANSI 107 Compliant Garments; Class 3 when Worn with a Class 2 or Class 3 Upper Garment |
Description
Pants,Class E,Hi-Viz,Lime,Polyester,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Roof Anchor, 310 lb., Steel (00484)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- HY-KO 3In White Vinyl Number 9, 10PK (A30509)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 4XL (V1120661U-4XL)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, Small (738C-E S)
- PORTWEST Two-Tone Mesh Over Pants, Med (US388)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Large (739C-E L)
- TOUGH DUCK XL Hi-Vis Insulated Bib Overalls, Black (S79811)
- GLOWEAR BY ERGODYNE 4XL Class E Thermal Pants, Lime (8925)
- Erb Safety Workwear and Protective Clothing