Shop All Safety Glasses
Erb Safety
Outride Safety Glasses, Black Frame And Orange Mirror Lens
Mfr # 18033
Zoro # G0116786
product price: $9.19
/ea
Sold in multiples of 12 for $110.28
$110.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Series Outride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 18033
- Zoro # G0116786
- UPC # 720609180339
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Orange Mirror |
Item | Safety Glasses |
Frame Color | Black |
Series | Outride |
Description
Full frame style safety glass with rich black specialized rubber paint. Temples have same black specialized rubber paint. 8 base curve Orange Mirror lenses are hard coated polycarbonate which provided 99% UV protection. Adjustable rubber nose pads for more personal fit. Stainless steel hinge screws. Meets ANSI Z87.1 - Impact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 3W x 108'L, 5 Mil, Black/Yellow, 1 Roll (670652YB)
- VIVE HEALTH Back Brace - Black (SUP1040)
- SAFETY Safety Hercules Anti-Fog Safety Glasses With 2.0 Clear Lens (Hercules 2.0 CL A/F)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (16856)
- ERB SAFETY Safety Glasses, Black Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (15330)
- ERB SAFETY Safety Glasses, Camo Frame, Silver Mirror, Silver Mirror Scratch-Resistant (18048)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- ERB SAFETY Safety Glasses, Gray Temples, Blue Mirror (17066)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14005-08)
- Erb Safety Safety Glasses